Select Country and Language Canada / French
Changer de pays
SRXCOOL33K | TRIPP LITE

TRIPP LITE | SRXCOOL33K | 33,000 BTU Energy-Saving, Row-Based Air Conditioning Unit with Hardwire Input

  • Réf. fabricant SRXCOOL33K
  • PART #552155
Description

The harder your data center, network closet or server room works, the more it heats up, leading to inefficient operation, weakened performance and raised cooling costs. In fact, cooling can consume more than half of the power used by a high-density ins tallation-start saving power and money with Tripp Lite's SRXCOOL33K today! The SRXCOOL33K provides 33,000 BTU of efficient, reliable cooling in a 42U rack form factor. It features cutting-edge components that limit inrush current and enable precision c ooling adjustments to minimize power consumption, maximize cooling and improve your application efficiency.

By delivering cold air high in the cold aisle, the SRXCOOL33K promotes temperature uniformity from 1U to 42U, allowing your equipment to perform at its peak. Controlling the unit is simple with the intuitive LCD display, or control it from anywhere in the world with the included Modbus card or an optional network interface (Tripp Lite SNMPWEBCARD, sold separately). With hardwire input (user supplied IEC 309 32-amp set, optional) and exhaust connection directly into the drop ceiling, you can install the unit with no electrician or contractor necessary, saving on up-front installation costs. Maintenance is no-hassle due to the self-containe d design, which requires no water collection tank or extra plumbing, while RoHS compliance and eco-friendly R410a refrigerant means you'll never have to worry about meeting environmental standards.

Caractéristiques
  • 33,000 BTU (9.7kW) of cooling power with 1/3 less power consumption
  • Variable-speed, DC-inverter-driven compressor and microprocessor-controlled electronic expansion valve (EEV) enable precision cooling adjustments--no more wasteful, noisy cycling between off and full blast
  • Soft-start feature limits inrush current to prevent introduction of line noise, voltage disruptions and potential circuit overloads
  • Self-contained, zero-maintenance unit re-humidifies condensate and expels it through the exhaust air stream--no floor drain, water collection tank, external condenser, refrigerant piping, duct work or plumbing required
  • Convenient LCD control panel and network interface provide local and remote monitoring and control of temperature, humidity, fan speed, alarms and logging via front-panel buttons, SNMP, Web, telnet/SSH or Modbus
  • Row-based airflow path maximizes hot-aisle/cold-aisle efficiency and cooling predictability by supplying cold intake air high in the cold aisle and removing hot equipment exhaust air high in the hot aisle
  • Hardwire (User-supplied IEC 309 32-amp set, optional) - no electrician needed
  • RoHS compliance and R410A refrigerant meets environmental standards worldwide
  • 200-240V AC Input, 50/60 Hz frequency compatibility
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires