Select Country and Language Canada / French
Changer de pays
SS-EC1279U-SAS-RP-US | QNAP SYSTEMS

QNAP SYSTEMS | SS-EC1279U-SAS-RP-US | 12-bay 2.5 in. iSCSI NAS, 2U, SAS/SATA 6G, 4LAN, 10G-ready, Redundant PSU, Intel Xeon E3-1245v2 3.4 GHz Quad Core, 8 GB (Max. 32 GB) ECC RAM

  • Réf. fabricant SS-EC1279U-SAS-RP-US
  • PART #614535
Hard Drive Type: SATA
Mount Type: DESKTOP
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE
Description

QNAP SS-EC1279U-SAS-RP, featuring the easy-to-use QTS operating system, provides a reliable and scalable NAS solution to fulfill data backup, file synchronization and remote access. The SS-EC1279U-SAS-RP supports 2.5" SAS hard drives delivering exceptional performance coupled with full duplex functionality, and supports cross-platform file sharing, comprehensive backup solutions, iSCSI and virtualization applications, and many practical business functions, making it the ideal choice for SMBs to secure important business data. It also includes abundant multimedia applications backed by its powerful hardware specifications.

? 3,000+ MB/s throughput and 400,000+ IOPS
? Scalable design, maximum 140 hard drives, up to 780TB raw capacity
? SSD caching, thin-provisioned volume
? Virtualization Ready, centralized data storage, backup, sharing and disaster recovery

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires