Select Country and Language Canada / French
Changer de pays
SS64-036-2 | VERTIV

VERTIV | SS64-036-2 | Multi-Stage Hybrid Surge Protectors for Over-Voltage Transients on Single Pair for 1/2 Inch Pipe Nipple and Cap (4.7 Inch Length)

  • Réf. fabricant SS64-036-2
  • PART #528903
Number of Outlets: OTHER
Description

The Edco SS64 surge protectors are designed for the water and wastewater industry. These multi-stage hybrid suppressors address over-voltage transients with gas tube and silicon avalanche technology. In addition, sneak and fault currents are mitigated with PTC devices, which consist of solid-state resettable fuses. The units are encapsulated in stainless steel pipe nipples making them suitable for use in severe environments. The Edco SS64 models protect a signal pair and are UL Recognized 497B.

Caractéristiques
  • Max Operating Voltage: 28V DC
  • Max Operating Current: 150mA
  • Clamping Voltage (L-G): 36 V DC
  • Clamping Voltage (L-L): 72 V DC
  • Peak Surge Current: 10 kA (8 x 20us)
  • SPD Technology: GDT, SAD, w/Series PTC
  • Series Resistance (per conductor): 5 Ohm (typical)
  • Response Time: < 1 Nanosecond
  • Insersion Loss: < 0.1 dB at 20 MHz
  • Housing: 1/2 inch Conduit Nipple
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires