Select Country and Language Canada / French
Changer de pays
SS7619-15 | TRIPP LITE

TRIPP LITE | SS7619-15 | Surge Protector Strip 120V 24 Outlet 15ft Cord 450 Joules Gray

  • Réf. fabricant SS7619-15
  • PART #381632
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

The SS7619-15 6-ft. power strip with AC surge suppression offers a convenient method of horizontal or vertical power distribution in equipment racks, computer rooms, workbenches, raceways and more. Includes 24 NEMA 5-15R output receptacles with 2.795-in. center-to-center spacing, 15-ft. AC line cord and adjustable mounting clips for installation in a wide variety of applications. Protects connected equipment from transient surges and line noise with built-in surge suppression rated at 450 joules. Corded, multi-outlet strip reduces cabling clutter and enables the connection of multiple electrical devices to a single AC wall socket. Features rugged all-metal housing, lighted power switch with transparent guard to prevent accidental shutoff, 15A resettable circuit breaker and attractive gray color scheme.PLUG/OUTLETS: Input: NEMA 5-15P/Output: 24 NEMA 5-15RELECTRICAL: 120V AC, 50/60 Hz, 15A (Requires standard NEMA 5-15R wall receptacle)FORMAT: 6-ft. corded vertical/raceway power distribution stripSURGE SUPPRESSION: 450 joules

Caractéristiques
  • Long 6-ft./72-in. strip offers convenient power distribution and surge suppression in equipment racks, computer rooms, workbenches, raceways and more
  • Includes 24 NEMA 5-15R output receptacles with 2.795-in. center-to-center outlet spacing
  • Lighted power switch with transparent snap-over guard to prevent accidental shutoff with integrated 15 amp circuit breaker
  • Adjustable mounting clips support installation in a variety of applications
  • UL1363/1449 - 400V (USA), cUL (Canada)
  • 15A power handling capacity with circuit breaker
  • 450-joule AC surge suppression
  • 15-ft. AC line cord
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires