Select Country and Language Canada / French
Changer de pays
SSA-R1001 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SSA-R1001 | Access Control, Slim, Outdoor RF, MIFARE Format 13.56 Mhz

  • Réf. fabricant SSA-R1001
  • PART #445023
Approx Dims. HWD-Inches: 5" X 2" X 1"
Capacity - Users: 300 OR MORE USERS
Color: SILVER AND BLACK
Environmental: WEATHER RESISTANT
Format: MULTIPLE FORMATS
Frequency: 13.56 MHZ
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID FORMAT
Sales Category: ELECTRIC READERS AND KEYPAD
Description

The SSA-R1001 is a Samsung Mifare smart card format 13.56 MHz, 34 bit Wiegand compatible reader. This reader is designed with a slimmer casing and comes sealed in solid epoxy providing reliable indoor/outdoor performance and is weatherproof (IP66).

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 125 KHz proximity / 13.56 MHz contact-less smart card
  • 26/34-bit wiegand output format
  • External LED control
  • External buzzer control
  • Indoor / Outdoor operation
  • Solid epoxy potted
  • Reverse polarity protection
  • Weatherproof (IP66)
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires