Select Country and Language Canada / French
Changer de pays
SSA-R2000 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SSA-R2000 | Access Control, Keypad & RF, Samsung Format 125 KHz

  • Réf. fabricant SSA-R2000
  • PART #445029
Approx Dims. HWD-Inches: 5" X 3" X 1"
Capacity - Users: 300 OR MORE USERS
Color: SILVER AND BLACK
Environmental: INDOOR
Format: MULTIPLE FORMATS
Frequency: 125 KHZ
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: KEYPAD, HID PROXIMITY
Sales Category: ELECTRIC READERS AND KEYPAD
Description

The SSA-R2000 is a Samsung proximity card format 125 KHz, 26 bit Wiegand compatible reader plus 4 or 8 bit burst PIN keypad. Its 12 numeric keys are back-lit and can mount to a US standard electrical box.

Must be a reseller to purchase this product
Ôhis part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 125 KHz proximity / 13.56 MHz contact-less smart card / EM and PIN reader
  • 26-bit wiegand, 4/8-bit burst for PIN output format (Selectable)
  • 12 numeric keypads with back lighting
  • External LED control
  • External buzzer control
  • Tamper switch
  • Wall mount (US, EU, Asian gang box size)
  • Reverse polarity protection
  • Compatible controller
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires