Select Country and Language Canada / French
Changer de pays
SSA-R2020 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SSA-R2020 | Access Control, Fingerprint 2K IDs, Samsung Format 125 KHz

  • Réf. fabricant SSA-R2020
  • PART #445035
Approx Dims. HWD-Inches: 5" X 3" X 1"
Capacity - Users: 300 OR MORE USERS
Color: SILVER AND BLACK
Environmental: INDOOR
Format: MULTIPLE FORMATS
Frequency: 125 KHZ
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: FINGERPRINT
Sales Category: ELECTRIC BIOMETRIC READER
Description

The SSA-R2020 is a Samsung proximity card format 125 KHz, 26 bit Wiegand compatible, biometric fingerprint reader. Unit can be networked using TCP/IP with the use of optional SAMS (Samsung Access Management Software) basic software for the purpose of r emote fingerprint enrollment. The SSA-R2020 can be programmed for up to 2,000 fingerprint IDs.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 125 KHz proximity / 13.56 MHz contact-less smart card and fingerprint recognition
  • 1 : 1 verification and 1 : N identification storable 2 fingerprint templates
  • 1,000 / 2,000 / 4,000 fingerprint users and 10,000 ID users
  • Auto touch sensor for fingerprint only identification
  • Operating mode selectable by individual ID (RF only / Fingerprint only / RF + Fingerprint)
  • Network communication via RS-232, RS-485, TCP/IP
  • Master card for user registration and deletion
  • 26-bit / 34-bit wiegand output
  • Tamper switch
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires