Select Country and Language Canada / French
Changer de pays
SSA-S1000 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SSA-S1000 | Access Control, Stand-alone, Single-door Controller, Samsung Format 125 KHz

  • Réf. fabricant SSA-S1000
  • PART #445039
Approx Dims. HWD-Inches: 5" X 2" X 1"
Capacity - Users: 300 OR MORE USERS
Color: SILVER AND BLACK
Environmental: INDOOR
Format: MULTIPLE FORMATS
Frequency: 125 KHZ
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID FORMAT
Sales Category: ELECTRIC READERS AND KEYPAD
Description

The SSA-S1000 is a Samsung proximity card format 125 KHz standalone controller. This single-door controller is sealed in solid epoxy providing reliable indoor/outdoor performance and is weatherproof (IP66). Can be programmed for up to 512 users and has direct control of door locks.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 125 KHz proximity access controller
  • 512 users
  • Direct control of door lock
  • Power fail safe or power fail secure locks selectable
  • Solid epoxy potted
  • Weatherproof (IP66)
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires