Select Country and Language Canada / French
Changer de pays
SSA-S2000 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SSA-S2000 | Access Control, Stand-Alone, Single-Door Controller, Keypad & RF, Samsung Format 125KHz

  • Réf. fabricant SSA-S2000
  • PART #445041
Approx Dims. HWD-Inches: 4" X 3" X 1"
Capacity - Users: 300 OR MORE USERS
Color: SILVER AND BLACK
Environmental: INDOOR
Format: MULTIPLE FORMATS
Frequency: 125 KHZ
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: KEYPAD, HID PROXIMITY
Sales Category: ELECTRIC READERS AND KEYPAD
Description

The SSA-S2000 is a Samsung proximity card format 125 kHz plus keypad standalone controller. Can be programmed for up to 512 users and has direct control of door locks. Other features include duress alarm function and try-out error alarm and lock-out.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 125 kHz proximity & PIN access controller
  • 512 users
  • 1ea of external reader port for exit : 26bit wiegand
  • All I/Os and operation time programmable by keypad
  • 5 independent inputs and 4 form C outputs
  • Keypad locks and sends alarm after multiple wrong codes are entered.
  • Toggle mode for door opening / closing
  • Safe (default) / Secure mode available
  • Lock control by door sensor
  • Dual tamper switches
  • Chime bell output
  • 26bit wiegand output for reader mode
  • Vandal-resistant / Weatherproof (IP68)
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires