Select Country and Language Canada / French
Changer de pays
SSA-S3040 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SSA-S3040 | Access Control, Stand-Alone, Single-Door Controller, Fingerprint, Keypad & RF, Time & Attendence, Samsung Format 125KHz, 4000 Fingerprint IDs

  • Réf. fabricant SSA-S3040
  • PART #445046
Approx Dims. HWD-Inches: 6' X 8" X 2"
Capacity - Users: 300 OR MORE USERS
Color: SILVER AND BLACK
Environmental: INDOOR
Format: MULTIPLE FORMATS
Frequency: 125 KHZ
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: KEYPAD, HID PROXIMITY
Sales Category: ELECTRIC READERS AND KEYPAD
Description

The SSA-S3040 is a Samsung proximity card format 125 kHz standalone controller with keypad and fingerprint recognition equipped with Time and Attendance capabilities. Multiple units can be networked together via RS-485 or TCP/IP with the use of optiona l SAMS basic software. The SSA-S3040 can be programmed for up to 20,000 users with 4,000 fingerprint IDs. Other features include time schedule setting by individual ID, input port, output port or reader mode.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 125KHz proximity / 13.56MHz contact-less smart card, PIN and fingerprint recognition
  • Dual function for access control and time & attendance
  • 1 : 1 verification and 1 : N identification storable 2 fingerprint templates
  • Fingerprint quality display
  • 1,000 / 2,000 / 4,000 fingerprint users
  • 10,000 / 20,000 ID users and 20,000 / 10,000 event buffers (selectable)
  • 4 level door open time setting by individual ID
  • Time schedules setting by individual ID, input port, output port and reader mode
  • Network communication via RS-232, RS-485 and built-in TCP/IP
  • 4 input, 4 output (2 relay output)
  • 26bit / 34bit wiegand input / output
  • User name display on LCD
  • 2 man operation mode / duress alarm function
  • Graphic LCD with multi language display
  • Cut off check for input devices
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires