Select Country and Language Canada / French
Changer de pays
SSA-X500 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SSA-X500 | USB Fingerprint Enrollment Scanner for Use with SAMS Basic Software

  • Réf. fabricant SSA-X500
  • PART #445047
Approx Dims. HWD-Inches: 2" X 1" X 3"
Capacity - Users: 300 OR MORE USERS
Color: SILVER AND BLACK
Environmental: INDOOR
Format: MULTIPLE FORMATS
Frequency: 125 KHZ
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: FINGERPRINT
Sales Category: ELECTRIC BIOMETRIC READER
Description

The SSA-X500 is a Samsung USB fingerprint scanner for use with the SAMS (Samsung Access Management Software) basic software. This unit takes less than 1 second to verify a fingerprint and designed to be durable.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Compact and elegant design, which is more convenient to use
  • Excellent product durability that assures a long life
  • Provides USB interface
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires