Select Country and Language Canada / French
Changer de pays
SSB26 | SPECIFIED TECHNOLOGIES STI

SPECIFIED TECHNOLOGIES STI | SSB26 | SpecSeal SSB Series Firestop Pillow 2 in. x 6 in. x 9 in.

  • Réf. fabricant SSB26 | 06260
  • PART #264623
Type: FIRE STOP
Description

SpecSeal Firestop Pillows are through-penetration firestop products resembling small cushions or soft bricks. These intumescent and highly resilient pillows are installed in openings by compressing and stacking into the opening in a brick-like fashion.
SpecSeal Firestop Pillows consist of a mineral fiber core material sealed with a water-resistant intumescent membrane. This coated core material is then heat-sealed in a tough, nonirritating, fire-retardant poly bag.

Caractéristiques
  • Intumescent: expands in all directions for a tough, tight seal
  • Reinstallable for easy retrofitting of cables
  • Single-side application makes installation easy for tough access openings
  • Intumescent coating on all sides for faster expansion and easier installation
  • Heat-sealed poly cover protects core and makes pillows slide in and out with ease
  • Superior air leakage ratings
  • Broad base of tested systems
  • UL Classified and FM Approved
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires