Select Country and Language Canada / French
Changer de pays
SSC-G113A | SONY

SONY | SSC-G113A | Fixed Color Camera with 1/3 type, CS mount, 650 TVL with high sensitivity (0.15 lx, F1.2 50IRE), Electrical Day/Night, AC 24V

  • Réf. fabricant SSC-G113A
  • PART #434630
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 650 TVL
Signal Process: ANALOG
Description

High resolution (650TVL) and high sensitivity (0.15 lx color, 0.1 Lux b/w, F1.2, 50IRE) Utilizes Sony's 1/3-type "EXview HAD CCD II" 480,000 pixel sensor and Sony's new digital signal processor, "Effio-E" CS mount-supports DC type auto iris lenses Elec trical Day/Night (Elec D/N) ATR-Lite (Adaptive Tone Reproduction) allows viewing of relatively higher contrast scenes iBLC (intelligent backlight control) feature auto adjusts the exposure levels of dark areas in the scene to improve the visibility of the object ATW (Automatic Tracing White Balance) - automatically adjust the camera's white balance to adapt to various lighting conditions including high pressure sodium Dip SW Control for easy mode setting AC 24V operation and Low power consumption: 1 .4 W (Max) 2D noise reduction for better images in low light

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • High resolution (650 TVL)
  • High sensitivity (0.15 lx color, 0.1 Lux b/w, F1.2, 50IRE)
  • Utilizes Sony's 1/3-type "EXview HAD CCD II" 480,000 pixel sensor and Sony's new digital signal processor, "Effio-E"
  • CS mount - supports DC type auto iris lenses
  • Eltrical Day/Night
  • ATR-Lite (Adaptive Tone Reproduction) allows viewing of relatively higher contrast scenes
  • iBLC (intelligent backlight control) feature auto adjusts the exposure levels of dark areas in the scene to improve the visibility of the object
  • ATW (Automatic Tracing White Balance) automatically adjust the camera's white balance to adapt to various lighting conditions including high pressure sodium
  • Dip SW Control for easy mode setting
  • AC 24V operation and low power consumption: 1.4 W (Max.)2D noise reduction for better images in low light
Spécifications
  • Fixed Color Analog Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires