Select Country and Language Canada / French
Changer de pays
SSC-G213A | SONY

SONY | SSC-G213A | Fixed color analog camera with 650 TVL, high sensitivity, true Day/Night, AC24V/DC12V.

  • Réf. fabricant SSC-G213A
  • PART #440413
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 650 TVL
Signal Process: ANALOG
Description

Fixed color analog camera with 650 TVL, high sensitivity, true Day/Night, AC24V/DC12V.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • High resolution (650 TVL)
  • High sensitivity (0.15 lx color, 0.01 lx b/w, F1.2, 50 IRE
  • Utilizes Sony's EXview HAD CCD II 1/3-type CCD sensor
  • True Day/Night
  • Excellent S/N of 55 dB, AGC OFF Weight ON
  • Wide Range ATW of 2000 to 10000 K
  • ATR-Lite (Adaptivee Reproduction) for gradation of the subjects to an optimum level, in order to see both highlight and dark areas effectively
  • iBLC feature compensates for the exposure levels in dark scenes to improve the visibility of the subject
  • ATW (Automatic Tracing White blance) - automatically adjust the camera's white balane to adapt to changes in lighting conditions
  • DSP "Effio-E" is able to provide a horizontal resolution of 540 TVL with 12 bit A/D signal processing and various image enhancement technology
Spécifications
  • Fixed Color Analog Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires