Select Country and Language Canada / French
Changer de pays
SSC-N14A | SONY

SONY | SSC-N14A | Indoor Minidome with 650 TVL

  • Réf. fabricant SSC-N14A
  • PART #440416
Dome Color: CLEAR
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 650 TVL
Signal Process: ANALOG
Description

Compact analog minidome camera with 650 TVL, high sensitivity, electronic day/night, fitted with 6.0mm fixed focal lens, DC12V.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • High resolution (650 TVL)
  • High sensitivity (0.30 Lux color, 0.20 lx b/w, F1.2 50 IRE
  • Utilizes Sony's EXview HAD CCD II 1/3-type CCD sensor
  • 3.7x variable focal lens with the focal length of 2.8 to 10.5 mm, F1.2
  • Electrical Day/Night
  • Excellent S/N of 5B, AGC OFF Weight ON
  • Wide Range ATW of 2000 to 10000 K
  • ATR-Lite (Adaptive Tone Reproduction) for gradation of the subjects to an optimum level, in order to see both highlight and dark areas effectively
  • iBLC feature compensates for the exposure levels n dark scenes to improve the visibility of the subject
  • ATW (Automatic Tracing White balance) automatically adjust the camera's white balance to adapt to changes in lighting conditions
  • DSP "Effio-E" is able to provide a horizontal resolution of 650 TVL with 12 bit A/D signal processing and vrious image enhancement technology
Spécifications
  • Compact Analog Indoor Minidome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires