Select Country and Language Canada / French
Changer de pays
SSC-N21A | SONY

SONY | SSC-N21A | Indoor Minidome with 650 TVL, AC24/DC12

  • Réf. fabricant SSC-N21A
  • PART #429679
Dome Color: CLEAR
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 650 TVL
Signal Process: ANALOG
Description

The SSC-N21A minidome camera is equipped with electrical Day/Night capability and Adaptive Tone Reproduction for gradation of the subjects to an optimum level, in order to see both highlight and dark areas effectively. The SSC-N21A is also equipped wit h Sony's newly developed DSP which provides horizontal resolutions of 650TVL. Coupled with 12 bit A/D signal processing and various image enhancement technologies, this camera offers an outstanding value to a wide variety of surveillance applications

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • High resolution (650TVL) and high sensitivity (0.15 lx, F1.2, 50IRE)
  • Utilizes Sony's new 1/3-type EXview HAD CCD II sensor and Sony's new digital signal processor
  • Electrical Day/Night (Elec D/N) ATR-Lite (Adaptive Tone Reproduction) for gradation of the subjects to an optimum level, in order to see both highlight and dark areas effectively
  • iBLC feature compensates for the exposure levels in dark scenes to improve the visibility of the subject
  • ATW (Automatic Tracing White balance) automatically adjust the camera's white balance to adapt to sudden changes in lighting conditions
  • Operating temperature -10 to +50 C
  • Storage temperature -40 to +60 C
  • Power requirements AC24V -+ 20%, DC12V -+10%
  • Power consumption 1.5W
  • 3.7x variable focal lens with the focal length of 2.8 to 10.5 mm
Spécifications
  • IR Analog Indoor Minidome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires