Select Country and Language Canada / French
Changer de pays
SSC-N22A | SONY

SONY | SSC-N22A | Indoor Minidome with 540 TVL

  • Réf. fabricant SSC-N22A
  • PART #440418
Dome Color: CLEAR
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
Description

The SSC-N22A a compact design analog indoor minidome camera with 540 TVL, high sensitivity, true Day/Night, fitted with 2.8-10.5mm (3.7x) auto iris vari-focal lens, AC24V/DC12V

Must be a reseller to purchase this product

This part has been discontied by the supplier.

Caractéristiques
  • High resolution (540 TVL) and high sensitivity (0.15 lx color, 0.01 lx b/w, F1.2, 50 IRE
  • SuperHAD CCD II 1/3-type CCD Sensor
  • 3.7x variable focal lens with the focal length of 2.8 to 10.5mm
  • Excellent S/N of 55 dB, AGC OFF Weight ON
  • Wide Range ATW of 20 to 10000 K
  • ATR-Lite (Adaptive Tone Reproduction) for gradation of the subjects to an optimum level, in order to see both highligh and dark areas effectively
  • iBLC featue compensates for the exposure levels in dark scenes to improve the visibility of the subject
  • ATW (Automatic Tracing White balance) automatically adjust the camera's white balance to adapt to changes in lighting conditions
  • DSP "Effio-E" is able to provide a horizontal resolution of 540TVL with 12 bit A/D signal processing and various image enhancement technology
Spécifications
  • IR Analog Indoor Minidome Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires