Select Country and Language Canada / French
Changer de pays
SSETF1011-205-SA | TRANSITION NETWORKS

TRANSITION NETWORKS | SSETF1011-205-SA | 10/100BASE-SX Media Converter, Port One: 10/100BASE-TX (RJ45) [60 m/197 ft], Port Two: 10/100BASE-SX 850 nm Multimode (ST) [300 m/984 ft], SA

  • Réf. fabricant SSETF1011-205-SA
  • PART #587314
Device: MEDIA CONVERTERS
Port 1 Device Technology: 10/100BASE-TX
Port 2 Device Technology: MULTIMODE
Description

By utilizing lower cost 850nm optio-electronics, the 10/100 BASE-SX converter provides compatibility with legacy 10BASE-FL devices while providing the lowest possible cost solution for fiber installation of upto 300 meters (100BASE-SX). This makes it ideal for building backbone and horizontal cabling applications where cost and 10/100 auto-negotiation are critical

Caractéristiques
  • AutoCross(TM)- Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration
  • Auto-negotiation (802.3u) - Allows devices to perform automatic configuration to achieve the best possible mode of operation over a link
  • Link pass through- Is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal
  • Efficient and reliable - The 10/100 SX media converter operates easily under heavy traffic loads without generating excess heat- meaning a failure-prone internal fan is unnecessary
Applications

Extend Network Distance - Used In Pairs, This Media Converter Can Extend Distances Between Two Twisted Pair Switches Or A Switch And A Server upto 300 meters Over Multimode Fiber (100BASE-SX), Connect Remote Devices - A Single 10/100 SX Media Converter Can Be Used To Connect Remote Devices As Well. Using One Media Converter, A Switch With A Copper Port Can Be Connected To A Switch Or Any Other 10/100BASE-SX Compliant Device With An Existing Fiber Interface

Spécifications
  • Item: 10/100BASE-SX Media Converter
  • Multimode: Min TX PWR: -19.0 dBm, Max TX PWR: -14.0 dBm, RX Sensitivity: -32.5 dBm, Max In PWR: -14.0 dBm, Link Budget: 13.50 dB
  • Operation: Operates As TIA SP4360A Type I, II Device
  • Recommended Fiber Optic Cable: 625/125 um Multimode Fiber; 50/125 um Multimode Fiber
  • Optional Fiber Optic Cable: 100/140 um Multimode Fiber; 85/125 um Multimode Fiber
  • Status LEDs: PWR (Power): On=Connection to the External AC or DC Power; SX-ACT (Fiber Activity): Flashing=Data Reception On the Fiber Link; SX-100 (Fiber Speed): On=Fiber Link At 100 Mbps; SX-10 (Fiber Speed): On=Fiber Link At 10 Mbps; TX-ACT (Copper Activity): Flashing=Data Reception On the Copper Link; TX-100 (Copper Speed): On=Copper Link At 100 Mbps; TX-10 (Copper Speed): On=Copper Link At 10 Mbps
  • Power: External AC/DC Required: 12 Volt DC, 0.5 Amp, Unregulated, Standard
  • Environmental Conditions: 0 to 50 deg C; 5 - 90% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Port One: 10/100BASE-TX (RJ45) [60 m/197 ft]Ôort Two: 10/100BASE-SX 850 nm Multimode (ST) [300 m/984 ft]
  • Dimension: 3.250 Inch Width x 4.800 Inch Depth x 1.000 Inch Height
Infos techniques et normes

IEEE Std. 802.3, 100BASE-TX, 10BASE-FL, Draft TIA 100BASE-SX-SP-4360A, Wall Mount Power Supply- UL Listed And CSA Certified, Regulatory Compliance- FCC Class A, CISPR/EN55022 Class A, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires