Select Country and Language Canada / French
Changer de pays
SSK-716 | JONARD

JONARD | SSK-716 | STAR KEY CAN WRENCH HANDLE

  • Réf. fabricant SSK-716
  • PART #690120
Height / Depth: NONE
Length: NO LENGTH
Product Type: WRENCH - SET
Width / Diameter: NONE
Description

The SSK-716 can wrench is specifically designed to work with our SSK-85 and SSK-75 star keys. The SSK-716 can wrench has two 7/16" hex sockets 1 1/2" deep on either end and can be used to open enclosures that require a 7/16" socket. With the SSK-75 and SSK-85 star keys you can open enclosures requiring any of the following star key patterns: LS, LB, LG, LC
The SSK-75 star key has a LG flower pattern on one side and a LC 7 point star pattern on the other. The SSK-85 Star Key has a LB 8 point star pat tern on one end and a LS 5 point star pattern on the other. Keys are two-sided, just switch from one side to the other for each pattern.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires