Select Country and Language Canada / French
Changer de pays
SSM24-8 | SYSTEM SENSOR

SYSTEM SENSOR | SSM24-8 | Alarm Bell, 24 V DC, 8"

  • Réf. fabricant SSM24-8
  • PART #674535
Description

The SSM and SSV series provide loud resonant tones. The SSM series operates on 24 V DC and are motor driven, while the SSV series operates on 120 V AC utilizing a vibrating mechanism.

For indoor use, the SSM and SSV series mount to a standard four-inch square electrical box. For outdoor applications, weatherproof back box, model number WBB, is used.

The SSM and SSV series come pre-wired, to reduce installation time. The SSM series incorporates a polarized electrical design for use with supervision circuitry.

Must be a reseller to purchase this product.

Caractéristiques
  • Approved for indoor and outdoor use
  • Low current draw
  • High dB output
  • Available in six-inch, eight-inch, and ten-inch sizes
  • AC and DC models
  • DC models polarized for use with supervision circuitry
  • Mount directly to standard four-inch square electrical indoors
  • SSM and SSV series come pre-wired
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires