Select Country and Language Canada / French
Changer de pays
SSP-350-X-155 | CEECO

CEECO | SSP-350-X-155 | Double Gang Style Stainless Steel Prison Visitation Ring-Down Phone - Sealed, Receiver-Operated Magnetic Hookswitch, Screw Terminal Connections, Universal Handset Adaptor, 32 in. Armored Cord Handset / Lanyard, No Mounting Box

  • Réf. fabricant SSP-350-X-155
  • PART #568024

CEECO's extensive line of prison visitation phones offer reliable communication for prison visitation areas, dormitories, control rooms, sallyports, gate and entryways. The SSP-350-X-155 is a Ring-down phone to be used on a ring down line or circuit and may be used in both fixed and mobile applications. These phones are constructed of stainless steel, equipped with a 32" armored cord handset with internal steel lanyard, a sealed, receiver-operated magnetic hookswitch, Screw Terminal connections, Universal Handset Adaptor and No Mounting Box. All CEECO telephones carry a one year warranty; however, CEECO guarantees service for the life of the product!

Must be a reseller to purchase this product

  • Vandal-resistant, stainless steel Double Gang Style
  • With "ring-down" operation or direct connection via a Telco, PBX or other such line
  • Equipped with Operable Sealed Hookswitch
  • 32 in. Armored cord handset with internal steel lanyard.
  • Analog line powered, VoIP model available
  • 1 Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires