Select Country and Language Canada / French
Changer de pays
SSP-350-X-161 | CEECO

CEECO | SSP-350-X-161 | Dual Prison Visitation Unit - Standard Network, Magnetic Hook Switch, Two 32 in. Handsets, Ceeco 4 in. Electrical Mounting Box

  • Réf. fabricant SSP-350-X-161
  • PART #568025
Description

CEECO's extensive line of prison visitation phones offer reliable communication for prison visitation areas, dormitories, control rooms, sallyports, gate and entryways. The SSP-350-X-161 is a Ring-down phone to be used on a ring down line or circuit and may be used in both fixed and mobile applications. These phones are constructed of stainless steel, equipped with two 32" armored cord handset with internal steel lanyard, Functional Magnetic Hookswitch, and a 4" electrical Mounting Box. These phones are ideal for locations that require two users to be able to listen in on one conversation on one side of the visitation window. All CEECO telephones carry a one year warranty; however, CEECO guarantees service for the life of the product!

Must be a reseller to purchase this product

Caractéristiques
  • Vandal-resistant, stainless steel dual prison visitation unit
  • "Ring-down" operation or direct connection via a Telco, PBX or other such line
  • Equipped with Functional Magnetic Hookswitch
  • Equipped with 4 in. Electrical Mounting Box
  • Two 32 in. Armored cord handset with internal steel lanyard.
  • Analog line powered, VoIP model available
  • 1 Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires