Select Country and Language Canada / French
Changer de pays
SSP-350-X | CEECO

CEECO | SSP-350-X | Vandal-resistant Direct Connect flush Mount TelePhone

  • Réf. fabricant SSP-350-X
  • PART #568018
Description

Vandal-resistant stainless steel prison visitation or direct connect flush mount panel telephone. Units are designed to talk one to one with another unit. Equipped with a 32" armored cord handset, handset cradle, and CEECO 4" mounting electrical box. Always "on" operation. Talk battery or power system required for operation and are sold separately.

This series provides reliable emergency and courtesy communication for prison visitation areas, hospitals, banks, casino, dormitories, control rooms, sallyports, gates, entryways and more.

Caractéristiques
  • Accessories and Power Sources
  • Part # 350-250: Power supply interface for the SSP-350-X (one per pair)
  • Part # 350-253: 3-Way power supply interface for 3 units
  • Part # 350-225: Surface mount power supply for the SSP-350-X (power for up to 6 pairs or 12 nits) Input 100-240 V AC, 2A, 50/60 HZ. Output +15 V DC, 4A Dimensions: 6.25" L x 3 7/8" W x 1 3/4" D
  • Part # 350-220: Manual ring-down circuit with power supply for one set of two phones to direct connect to each other
  • Part # 350-300: Visitation Control System complete with 350-250 15 V DC 4A power supply; Insulated screw terminals for 32 units (16 pair); Audio balancing components all mounted on 19' by 10.5" mounting board for rack or wall mount. Mounting hardware included; completely pre-wired. (Requires AC power)
  • Part # 350-300R: Visitation Control System complete with 350-250 15 V DC 4A power supply; Insulated screw terminals for adding Recording capability to all pairs of devices added to system; Audio balancing components all mounted for rack or wall mounted. Mounting hardware included and completely pre-wired. (Requires AC power)
  • Part # 301-064 Security Tool (Required for installation)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires