Select Country and Language Canada / French
Changer de pays
SSP-351-D-M | CEECO

CEECO | SSP-351-D-M | Sturdy Mini Panel Flush Mount Autodial TelePhone with Masonry Mounting Box and Magnetic Hookswitch

  • Réf. fabricant SSP-351-D-M
  • PART #595244
Description

Compact vandal-resistant stainless steel flush mount telephone that is designed to autodial a number when handset is lifted off-hook. Phone will autodial a single number from one to eleven digits and is programmable at the phone. Constructed of stainless steel equipped with a 32" armored cord handset, operational magnetic switch hook, tamper resistant security screws, and includes a 4-gang style flush mounting box.

Designed to provide service for areas subject to high use and abuse. These units are suited for hotline, ATM and Emergency service, courtesy communication and more.

Caractéristiques
  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-IVC) Push button volume control with background noise reduction
  • (-ACH**) Varies armored cord from length 12" to 72"
  • (-ACHW) White handset or (-ACHR) Red handset
  • (-LB) 32" handset with internal steel lanyard (braided metal rope) anchored into bracket installed on panel for added strength
  • (-RG) Ringer
  • Part # 301-064 Security Tool (Required for installation)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires