Select Country and Language Canada / French
Changer de pays
SSP-373-F | CEECO

CEECO | SSP-373-F | Stainless Steel Recess Mount phone with keypad & advance features.

  • Réf. fabricant SSP-373-F
  • PART #614150
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: AUDIO CONFERENCING
Description

Reliable stainless steel panel telephone for recessed mount or slant mount installation. The telephone has a keypad for standard dialing and accepts incoming calls. Equipped with marine quality chrome tone dial keypad, sealed magnetic hookswitch, and industrial strength 5 foot magnetic coiled cord handset. The phone can be mounted in our optional (371-011) mounting box and (371-012) frame for easy installation or may be installed in your custom designed enclosure.

This unique design is a perfect fit for applications that requires a recess or slant mounted phone. This series provide reliable communication for elevators, kiosks, ATMs, terminals & more!

Caractéristiques
  • Additional Parts Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • Part # 371-011: Mounting box that requires part # 371-012 frame
  • - Dimensions: 7"W x 10"H x 3"D
  • Part # 371-012 mounting box frame that is required wi the purchase of part # 370-011
  • - Dimensions: 9.56" W x 11.54"H
  • Part # 371-009 Mounting bracket for 371/373 Series telephones. (Two brackets are required for installation)
  • Part # 301-037 Security Tool (Required for installation)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires