Select Country and Language Canada / French
Changer de pays
SSP-511-D2 | CEECO

CEECO | SSP-511-D2 | Vandal-resistant, Stainless Steel, Hands-free Panel Speakerphone with Push Button Automatic Dialer That Will Dial a Second Number If Called Party Doesn't Answer. May Be Flush Mounted or Installed Into HOB or WPP Housing

  • Réf. fabricant SSP-511-D2
  • PART #542004

The CEECO Model SSP-511-D2 hands free telephone is a sturdy, vandal-resistant, stainless steel speakerphone. Instead of a hookswitch and handset, the telephone has a press to start/press to stop CALL button for the initiation andtermination of phone calls. Manual volume control is also provided insidethe telephone on the PC board. The telephone provides an optional second-number auto-dial feature. This allows a second number to be automatically dialed, when no answer is received on the first auto-dial number. The phone can be programmed to select the number of unanswered rings (1-9), after which it will automatically release the second auto-dial number. The telephone also has an optional ADA feature which causes the LED to illuminate RED during off-hook and dialing conditions and turn GREEN after answer. The microphone is muted during periods of dial tone to deter the use of hand-held dialers to make fraudulent calls. Incoming calls may be allowed or blocked and an automatic call disconnect may be selected (1-9 minutes) depending on the programming. These durable speakerphones fit in both the WPP (weatherproof) and HOB (open enclosure) housing or can be flush mounted into a customer designed mount.

Must be a reseller to purchase this product

  • 7 1/6"W x 11 1/4"H x 4 1/4"D (with handset on hook)
  • Weight 5 lbs
  • Tamper Resistant Security Hardware
  • Puncture and Weather Proof Speaker)
  • Optional ADA features available
  • Can be mounted in an HOB (Open enclosure) or a WPP (Weatherproof) Housing
  • Line Powered
  • Requires 301-064 Security Tool for Installation
  • 1 Year Warranty and Lifetime Support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires