Select Country and Language Canada / French
Changer de pays
SSS100 | SPECIFIED TECHNOLOGIES STI

SPECIFIED TECHNOLOGIES STI | SSS100 | SpecSeal Series SSS Sealant 10.1 oz tube (300 ml) 18.2 cu. in.

  • Réf. fabricant SSS100 | 01100
  • PART #264609
Type: SEALANTS
Description

SpecSeal Series SSS Sealant is a latex based, high solids firestop compound. This material, when properly installed, will effectively seal penetration openings against the spread of fire, smoke, toxic gasses and water.
SpecSeal Series SSS Sealant features STI's patented and proprietary two-stage intumescent technology. When exposed to high temperatures or fire, this material expands aggressively in a highly directionalized fashion to quickly close off voids left by the burning or melting of combustible materials.
SpecSeal Series SSS Sealant's unique multi-viscosity formula yields a single grade that has excellent caulking properties as well as high build properties on vertical or overhead surfaces. This single grade may be pumped, caulked (standard cartridge or bulk loaded), knifed or troweled. In addition, SpecSeal Series SSS Sealant does not contain PCB's or asbestos.
SpecSeal Series SSS Sealant is storage stable (when stored according to the manufacturer's recommendations) and will not separate nor shrink when dried. SpecSeal Series SSS Sealant will adhere to all common construction and penetrant materials and contains no solvents that might adversely effect plastic pipes or cable jackets.

Caractéristiques
  • Water-based for easy installation, cleanup and disposal
  • Two-stage intumescence features extremely fast and directionalized expansion
  • Remains flexible
  • Sandable and paintable when dry
  • Water-resistant. Will not re-emulsify when dry
  • Red for easy identification and inspection
  • Excellent smoke seal
  • Low VOCs. No solvents
  • UL Classified and FM Approved
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires