Select Country and Language Canada / French
Changer de pays
SSW-321-D | CEECO

CEECO | SSW-321-D | Strong and Compact Mini Wall Mount Autodial TelePhone. Designed Small and Durable to Easily Fit Your Toughest Environments

  • Réf. fabricant SSW-321-D
  • PART #539497
Description

Strong and compact small stainless steel surface mount wall telephone that will autodial a preprogrammed number when the handset is lifted off-hook. The direct dial or hotline phone can be preprogrammed to dial 1-11 digits. Phone is constructed with a marine quality chrome mechanical or magnetic hookswitch, ID window or optional volume control button with background noise reduction, 32" hearing aid compatible armored cord handset with internal steel lanyard and swivel, which is anchored into the housing, tamper resistant security screws, and steel mounting backplate for easy installation. For the toughest environments shorter handset lengths are available in 10, 12, and 18 inch lengths.

Reliable communication for your Emergency, Security, and Courtesy needs at Prisons, Mental Hospital, Colleges, Casinos, Airports, and more.

Caractéristiques
  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-M) Completely sealed magnetic hookswitch (No Moving Parts)
  • (-IVC) Push button volume control with background noise reduction
  • (-BR) Braille "EMERHONE" (emergency phone) plate on front panel
  • (-ACH**) Varies armored cord from length 12" to 72"
  • - Example: -ACH12: 12" armored cord
  • (-CCH*) Industrial Strength Coiled Cord available 5' 10' & 15' (feet)
  • - Example: -CCH5: 5' long
  • (-ACHW) White handsor (-ACHR) Red handset
  • (-RIL) Blue Ring Indicator Light added to the front panel for visual ring indication
  • (-RIS) Blue Ring Indicator Strobe Light added to the top of phone housing (Requires external AC power)
  • Part # 301-037 Security Tool (Required or installation)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires