Select Country and Language Canada / French
Changer de pays
SSW-521-D-ADA | CEECO

CEECO | SSW-521-D-ADA | Strong & Comapact Mini Wall Mount Autodial Speakerphones with ADA Features. Designed small & durable to easily fit your toughest environments.

  • Réf. fabricant SSW-521-D-ADA
  • PART #614054
Call Waiting: NO
Caller ID: NO
Data Port: NO
Display: NO
Flash Key: YES
Headset Jack: NO
Hold Button: NO
Intercom: YES
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Type: AUDIO CONFERENCING
Description

Rugged small stainless steel wall mount handsfree speakerphone that dials a preprogrammed number from 1-11 digits when the button is pushed and red/green LED light provides visual indication of call progress. Ability to dial a PBX or access number, block or allow incoming calls, and provide call duration time-out from 1-9 minutes or no time-out. Telephone can not be left off-hook, as it detects when called party hangs up and resets itself. Equipped with Braille EMER PHONE plate, red push button, weatherproof, puncture resistant speaker and microphone, security screws, and steel mounting backplate.

Reliable communication for your Emergency & Public needs at Prisons, Mental Hospitals, Colleges, Airports & more.

Caractéristiques
  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-ADA features): Red/green LED call progress indication light, Braille emergency plate, with a red push button
  • (-AA) Auto Answer
  • (-VA) Voice Annouement
  • (-RP) Remote Programming
  • (-RIL) Blue Ring Indicator Light added to the front panel for visual ring indication
  • (-RIS) Blue Ring Indicator strobe light added to the top of phone housing (Requires external AC power)
  • Part # 301-037 Security ToolRequired for installation)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires