Select Country and Language Canada / French
Changer de pays
STCP0E65FF | SOLA HD

SOLA HD | STCP0E65FF | CAT 5/6 ETHERNET TVSS FEM-FEM

  • Réf. fabricant STCP0E65FF | 78347270055
  • PART #488215
Type: SURGE PROTECTOR
Description

The SolaHD STC Power-over-Ethernet (PoE) series is designed to work on Category 5 P0E transmission lines as well as Category 6 applications. They feature both female to female and male to female RJ45 connection options for ease of installation.

Caractéristiques
  • Exceeds CAT 5 PoE & 6 transmission values
  • Applications up to 60 V DC @ 300 mA
  • Three year limited warranty
Applications

P0E allows users to power devices over Ethernet cabling. Power and networking is provided over a single cable. PoE has tremendous advantages in industrial applications. The ease of combining signal and power in a single Ethernet cable connection is contributing to the already rapid evolution of Ethernet-based industrial control systems. Category 5e and Category 6 commonly known as Cat5e and Cat6 are the most widely used Ethernet connectivity methods on the market today. Cat5e and Cat6 are defined in ANSI/TIA/EIA 568-B standard for Unshielded Twisted Pair Cabling.
The STC-P0E series is ideally suited to protect expensive equipment and critical communication/data transfer from internally generated transients and noise.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires