Select Country and Language Canada / French
Changer de pays
STI-1130 | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | STI-1130 | Stopper II with Horn and Spacer - Clear Spacer

  • Réf. fabricant STI-1130
  • PART #700553
Description

Must be a reseller to purchase this product.

Caractéristiques
  • Larger cover helps prevent malicious or accidental false fire alarms.
  • Three year guarantee against breakage of polycarbonate in normal use (one year on electromechanical and electronic components).
  • Prevents false fire alarms without hindering legitate operation of a manual call point in the event of an emergency.
  • Tough polycarbonate housing can withstand the severest of knocks.
  • A simple 4 fixing installation can retrofit over existing device.
  • Can accommodate flush or surface mounted applions.
  • Polycarbonate tested -40C (-40F) to 49C (120F).
  • Available with or without a 95 dB integral sounder, powered by a 9V PP3 battery (included).
  • Optional 12-24 VDC powered units.
  • Break seal facility option for added security.
  • Availablenge of colors.
  • Custom labelling available.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires