Select Country and Language Canada / French
Changer de pays
STI-9604 | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | STI-9604 | Steel Web Stopper, for Mini Smoke Detectors, Flush Mount

  • Réf. fabricant STI-9604
  • PART #233607
Description

Must be a reseller to purchase this product.

Caractéristiques
  • UL Listed Protectors for areas where abuse to smoke detectors is severe.
  • Three year guarantee against breakage in normal use.
  • Models to fit virtually all smoke detectors available.
  • Steel Web Stoppers have corrosion resistant plastic coating (stainlesssteel models have no coating).
  • Patented (D368,670) web-like octagon shape of heavy-duty coated steel wire makes them extremely difficult to break.
  • Fast and easy installation.
  • Simple removal for servicing of devices.
  • May be spray painted once prior tonstallation to match decor.
  • Stainless steel versions available for flush or surface mount.