Select Country and Language Canada / French
Changer de pays
STI-9617 | SAFETY TECHNOLOGY INTERNATIONL

SAFETY TECHNOLOGY INTERNATIONL | STI-9617 | Beacon and Sounder Cage

  • Réf. fabricant STI-9617
  • PART #700692
Description

Must be a reseller to purchase this product.

Caractéristiques
  • Help to protect the operation of beacons and sounders from theft and vandalism.
  • Three year guarantee against breakage in normal use.
  • These steel cages are designed to protect beacons and sounders from vandalism and misuse.
  • Designed so there is no inteference with the operation of the protected device.
  • Constructed from plastic coated, heavy-duty galvanised steel rod.
  • A simple 4 fixing point installation can retrofit over existing devices.
  • Fast and easy installation.
  • Simple removal for servicing ofevices.
  • Where additional security is required, tamper resistant screws and matching bits are available.