Select Country and Language Canada / French
Changer de pays

SAFETY TECHNOLOGY INTERNATIONL | STI-9623 | Beam Smoke Damage Stopper for DS240 and DS241

  • Réf. fabricant STI-9623
  • PART #233611
Accessories: COVER

Must be a reseller to purchase this product.

  • These super tough cages are extremely effective in reducing malfunctions and high maintenance costs where vandalism or accidental damage is prevalent.
  • Three year guarantee against breakage in normal use.
  • These steel cages are designed to protect a security PIR/motion detector from vandalism and misuse.
  • Designed so there is no interference with the operation of the protected unit.
  • Constructed from plastic coated, heavy-duty galvanised steel rod.
  • A simple 4 fixing point installation can retrofit overexisting devices.
  • Fast and easy installation.
  • Simple removal for servicing of devices.
  • Where additional security is required, tamper resistant screws and matching bits are available.