Select Country and Language Canada / French
Changer de pays

SAFETY TECHNOLOGY INTERNATIONL | STI-9631 | Clock/Bell Damage Stopper 10.5" Diameter

  • Réf. fabricant STI-9631
  • PART #700696

Must be a reseller to purchase this product.

  • Protects clocks and bells from vandalism and misuse.
  • Three year guarantee against breakage in normal use.
  • These steel cages are designed to protect clocks or bells from vandalism and misuse.
  • Designed so there is no interference with the operation of te protected device.
  • Constructed from plastic coated, heavy-duty galvanised steel rod.
  • A simple 4 fixing point installation can retrofit over existing devices.
  • Fast and easy installation.
  • Simple removal for servicing of devices.
  • Where additional secuy is required, tamper resistant screws and matching bits are available.