Select Country and Language Canada / French
Changer de pays

SAFETY TECHNOLOGY INTERNATIONL | STI-9644 | Emergency Lighting Cage - 8.7 H x 17.7 W x 5" D

  • Réf. fabricant STI-9644
  • PART #700700

Must be a reseller to purchase this product.

  • Help to protect external lighting and CCTV cameras from theft and vandalism.
  • Three year guarantee against breakage in normal use.
  • These steel cages are designed to protect a variety of equipment including CCTV and external lighting from vandalism and misuse.
  • Designed so there is no interference with the operation of the protected device.
  • Constructed from plastic coated, heavy-duty galvanised steel rod.
  • A simple 4 fixing point installation can retrofit over existing devices.
  • Fast and easy installatn.
  • Simple removal for servicing of devices.
  • Where additional security is required, tamper resistant screws and matching bits are available.