Select Country and Language Canada / French
Changer de pays

SAFETY TECHNOLOGY INTERNATIONL | STI-9880 | Fluorescent Light Damage Stopper

  • Réf. fabricant STI-9880
  • PART #700715

Must be a reseller to purchase this product.

  • Fluorescent light cages offer protection against vandalism and accidental damage.
  • Three year guarantee against breakage in normal use.
  • These steel cages are designed to protect fluorescent lighting from vandalism and misuse.
  • Telescopic in design allowng adjustable sizing.
  • Designed so there is no interference with the operation of the protected device.
  • Constructed from plastic coated, heavy-duty galvanised steel rod.
  • A simple 10 fixing point installation can retrofit over existing devices.
  • Fast aneasy installation.
  • Simple removal for servicing of devices.
  • Where additional security is required, tamper resistant screws and matching bits are available.
  • Twin-tube lighting assemblies can be accommodated.