Select Country and Language Canada / French
Changer de pays
STRIKEIT1 | ALTRONIX

ALTRONIX | STRIKEIT1 | Panic hardware power supply, two(2) 24 V DC supv lock out, 12/ 24 V DC aux out

  • Réf. fabricant STRIKEIT1
  • PART #340114
: 1
: 10.1-20
: 12/24DC
: 120AC
: CNTRLR
: KEY LOCK
: YES
Amps: 10.1 TO 20
Battery Charging: BATTERY CHARGING CIRCUIT
Battery Type Req: SEALED LEAD ACID OR GEL
Fire Alarm Zones: 1
Input Voltage: 120V AC
Lock: KEY LOCK
Output Voltage: SELECTABLE 12 OR 24 VOLTS DC
Product Type: POWER CONTROLLER
Sales Category: POWER SUPPLY
UL Listing: UL LISTED
Description

Dual Panic Device Power Controller - Independently or simultaneously controlled lock outputs for two 24V DC panic hardware devices with high inrush current requirements. Programmable 1 to 30 sec. timed lock release, Two follower relay outputs, Two dela yed momentary relay outputs, One 12V DC & One 24V DC aux. power outputs rated @ 1 amp each, Fire Alarm disconnect, built-in battery charger, encl: 13.5"H x 13"W x 3.25"D, Accommodates up to 2 - 12V DC/7AH batteries, 115V AC input, UL Listed (UL294), cU L Listed. MEA & CSFM Approved.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires