Select Country and Language Canada / French
Changer de pays
SU10000RT3U2TF | TRIPP LITE

TRIPP LITE | SU10000RT3U2TF | 10000VA 9000W UPS Smart Online Rackmount 10kVA PDU 208/120V 10U

  • Réf. fabricant SU10000RT3U2TF
  • PART #325338
Capacity VA/watts: 10,000/8,000
Run Time (Min.) Full/Half Load: 4.3/12.5
Size: 10000
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite SU10000RT3U2TF 10,000VA / 10kVA / 9000 watt online, double-conversion UPS system offers complete power protection for critical network applications. This system delivers online, double-conversion UPS protection with zero transfer time, suitable for advanced networking applications. Fault-tolerant auto-bypass prevents unexpected service interruptions during UPS overload or internal fault conditions. Included detachable PDU with manual bypass switch enables hot-swappable replacement of entire UPS power module with no interruption to connected equipment. Enhanced availability, fault tolerance and simple hot-swap replacement options make this UPS ideal for advanced networking applications in data centers, computer rooms, network closets and rugged industrial locations.

Caractéristiques
  • 10kVA / 10,000VA / 9000W on-line double-conversion UPS; 0.9 power factor
  • 208/120V 60 Hz output; High efficiency economy mode option
  • 10U Rack/Tower compatible; Hot-swappable power and battery modules
  • USB, RS232 & EPO ports; support for SNMP/WEB and card options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires