Select Country and Language Canada / French
Changer de pays
SU100KX2 | TRIPP LITE

TRIPP LITE | SU100KX2 | True On-Line Double-Conversion 100kVA / 100,000VA / 80kW / 80,000 watt SmartOnline Modular 3-Phase Intelligent UPS provides 100% system availability

  • Réf. fabricant SU100KX2
  • PART #641299
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite SU100KX2 100kVA SmartOnline Modular 3-Phase Intelligent, True On-Line Double-Conversion UPS System provides 100% system availability with N+1 modular architecture and parallel capability. In N+1 configurations, SU100KX2 provides 5 self-contained, redundant 20kVA power modules that support hot-swappable maintenance as connected equipment remains powered. One open slot for up to one additional 20kVA power module offers increased capacity upgrades to 120kVA. In parallel applications, configured and installed by a Tripp Lite authorized technician, up to 4 SU100KX2 models can be connected to provide fail-safe redundancy (two 100kVA models supporting up to 100kVA total load) or increased capacity (two 100kVA models supporting up to 200kVA total load). Large capacity 100,000VA / 80,000W UPS continually converts incoming AC power into filtered DC and resynthesizes output into perfectly regulated continuous sine wave AC output with less than 3% THD. Zero transfer time assures compatibility with all equipment types. High input power factor, advanced IGBT inverter and Digital Signal Processor (DSP) technology produce less than 4% input total harmonic distortion (THDi). With low THDi, generators run cooler and last longer, allowing managers to save installation costs by installing a generator with a capacity equal to the equipment load (1:1 ratio). Up to 97% efficiency in optional economy mode reduces operating costs and BTU output. Hardwire input and output connections support a variety of permanent or PDU power connections. Frequency is 50 or 60 Hz (auto-selectable). SU100KX2 power modules are housed in a single small-footprint tower compartment. Compatible battery pack models BP480V55, BP480V78, BP480V103 and BP480V140 (sold separately) are housed in a separate stand-alone hardwired external battery compartment. Battery runtime can be extended with additional stand-alone hardwired external battery modules. A manual bypass breaker and an automatic bypass function ensure 100% availability of connected equipment by safely passing through AC power if the UPS requires maintenance.

Caractéristiques
  • Automatic restart after power outage that fully depletes batteries
Applications

Parallel applications enable the connection of 2, 3 or 4 SU100KX2 models in parallel to enable advanced configurations for fail-safe redundancy, increased capacity and combinations of the two (all parallel installations must be performed by a Tripp Lite a

Spécifications
  • One open slot accommodates up to one additional 20kVA power module for increased capacity up to 120kVA
Infos techniques et normes

Dual conversion UPS actively converts raw input from AC to DC, then back to perfect sine wave AC output with enhanced protection from harmonic distortion, fast electrical impulses and other hard-to-solve power problems not addressed by other UPS types

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires