Select Country and Language Canada / French
Changer de pays
SU20KRTG | TRIPP LITE

TRIPP LITE | SU20KRTG | Tripp Lite SU20KRTG 20kVA, 20,000VA / 18,000 watt on-line, double-conversion UPS system in 12U total rack/tower configuration

  • Réf. fabricant SU20KRTG
  • PART #641305
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite SU20KRTG 20,000VA / 20kVA / 18,000 watt online, double-conversion UPS system offers complete power protection for critical server, network and telecommunications equipment in a 12U rack/tower configuration. This system delivers complete N+1 redundancy when used at loads up to 10kVA, and non-redundant operation at loads between 10 and 20kVA. Fault-tolerant auto-bypass prevents unexpected service interruptions during UPS overload or internal fault conditions. Included parallel PDU with manu al bypass switching enables hot-swappable replacement of all major UPS system components in both N+1 and combined operating modes. Enhanced availability, fault tolerance and simple hot-swap replacement options make this UPS ideal for advanced networkin g applications in data centers, computer rooms, network closets and rugged industrial locations.

Caractéristiques
  • Maintains full-time sine wave output within 2% of selectable 200/208/220/230/240V nominal
Applications

Hardwire input; 8 C19 outlets

Spécifications
  • Included Parallel PDU with manual bypass switch enables hot-swap replacement power modules at any supported load level
Infos techniques et normes

Supports 50/60 Hz operation for worldwide frequency compatibility

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires