Select Country and Language Canada / French
Changer de pays
SU2200XLA | TRIPP LITE

TRIPP LITE | SU2200XLA | 2200VA 1600W UPS Smart Online Tower 110V / 120V USB DB9 SNMP RT

  • Réf. fabricant SU2200XLA
  • PART #273254
Capacity VA/watts: 2,200/1,600
Run Time (Min.) Full/Half Load: 4.5/14
Size: 2200
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's Smart Online SU2200XLa on-line, double conversion UPS protects critical server, networking or telecommunications equipment from blackouts, brownouts, voltage fluctuations and surges in an attractive all-black upright tower form factor. Lar ge capacity 2200VA/1600W UPS continuously converts incoming AC to DC, then back to perfect sine wave AC output at 120V AC (+/-2%). Removes harmonic distortion, fast electrical impulses, frequency fluctuations and other hard-to-solve power problems not addressed by other UPS systems. True sine wave output and zero transfer time offers guaranteed compatibility with all equipment types. Includes 7 UPS supported outlets. 2 three-outlet load banks can be independently controlled via software interface to selectively reboot remote equipment or automatically shed less critical loads to extend battery runtime for the most critical equipment. Battery support can be extended with the addition of external battery packs. Includes slot for internal SNMP/web c ard, plus DB9 enhanced serial monitoring port for unattended shutdown, remote control and monitoring of UPS system and power data. Network management interfaces support simultaneous communications via USB port, DB9 serial port and SNMPWEBCARD slot. HID -compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Includes Tripp Lite's PowerAlert UPS Power Management Software. Compatible with Tripp Lite's Watchdog Service Monitoring and Control Software. 2-year warranty and $250,000 connected equipment insurance.


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 110/120V +/-2% output at 50/60 Hz, high efficiency economy mode option
  • Expandable runtime, Hot-swappable battery modules
  • USB, RS232 & EPO ports; support for SNMP/WEB card options
  • Front panel status LEDs with detailed load and battery metering
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires