Select Country and Language Canada / French
Changer de pays
SU3000RTXL2U | TRIPP LITE

TRIPP LITE | SU3000RTXL2U | 3000VA 2500W UPS Smart Online Rackmount 120V USB DB9 2URM

  • Réf. fabricant SU3000RTXL2U
  • PART #427252
Capacity VA/watts: 3,000/2,500
Run Time (Min.) Full/Half Load: 6/15
Size: 3000
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

3000VA / 3kVA / 2500 watt on-line, double-conversion UPS system for critical server, network and telecommunications equipment. 2U rackmount form factor with an installed depth of only 26 inches (66cm). Expandable battery runtime with optional BP72V15-2U (limit 1) and BP72V28RT3U (multi-pack compatible) external battery packs. Full time sine wave 100/110/115/120/127V output with +/-2% voltage regulation. Uninterruptible Power Supply (UPS) actively converts raw incoming AC power to DC, then re-converts output back to completely regulated, filtered AC output. Operates continuously without using battery power during brownouts to 70V and overvoltages to 144V. Up to 97% efficiency in optional economy mode saves BTU heat output and energy costs. NEMA L5-30P input plug. NEMA L5-30R, NEMA 5-15/20R and NEMA 5-15R output receptacles. Network-grade AC surge and noise suppression. Zero transfer time between AC and battery operation. Network management interfaces include USB port, DB9 serial port and SNMPWEBCARD slot. Built-in DB9 port offers both enhanced RS-232 enabled monitoring data, plus contact closure monitoring ability. HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Supports simultaneous detailed monitoring of equipment load levels, self-test data and mains power conditions via all network interfaces. Includes PowerAlert monitoring software and complete cabling. Emergency Power Off (EPO) interface. Integrated two bank PDU switching supports automated load shedding and remote-reboot of connected equipment. Multi-stage metered current monitoring and battery charge status LEDs. Mains power and voltage regulation LEDs. Audible Alarm. Self-test. Fault-tolerant auto-bypass mode. LED display panel easily rotates for better viewing in rackmount or tower configurations. Includes 4 post rackmount accessories. 2-9USTAND tower kit and 2POSTRMKITWM two post rackmount and wall-mount hardware accessories available. Field replaceable, hot swappable internal batteries and external battery packs. 2-year warranty and $250,000 connected equipment insurance; extended warranty and service contracts available.

Caractéristiques
  • 100/110/115/120/127V 50/60 Hz output, high efficiency economy mode option
  • Expandable runtime, Hot-swap batteries, 26 in / 66 cm installed depth
  • USB, RS232 & EPO ports; support for SNMP/WEB card options
  • Front panel status LEDs with detailed load and battery metering
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires