Select Country and Language Canada / French
Changer de pays
SU30K3/3 | TRIPP LITE

TRIPP LITE | SU30K3/3 | 30kVA 24000W UPS Smart Online 3-Phase Double Conersion 120/208V Black

  • Réf. fabricant SU30K3/3
  • PART #325340
Capacity VA/watts: 30,000/24,000
Run Time (Min.) Full/Half Load: 5/13
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's SU30K3/3 30kVA SmartOnline 3-Phase Intelligent, True On-Line UPS System has been redesigned to save valuable space and simplify runtime scalability. Power and battery components are combined into a single, small-footprint module (the small est in its class). A robust internal battery runtime capability can be easily extended by installing additional optional internal battery packs through the convenient front panel access door. The SU30K3/3 provides mission-critical equipment with the hi ghest level of power protection available. Large capacity 30,000VA/24,000 watt UPS continually converts incoming AC power into filtered DC power, and then resynthesizes it back into AC power with a pure sine wave. Perfectly regulated, continuous sine w ave output with zero transfer time offers compatibility with all equipment types. IGBT inverter technology produces output power with <3% THD (total harmonic distortion), allowing connected equipment to perform at its peak. A 3:1 crest factor safely su pports a variety of equipment, even those with wildly-fluctuating power demands. Extremely efficient operation saves money by lowering electricity consumption. Hardwire input and output connections support a variety of permanent or PDU style power conn ections. SU30K3/3 features 120/208V AC, 3-phase, 4-wire (plus ground), wye input and output. It also features a wide input voltage correction range: 96-144/166-250V AC. Frequency is 50 or 60 Hz (auto-selectable). SU30K3/3 includes internal power and ba ttery components in a single small footprint tower module. Battery support can be extended with additional internal battery packs. A manual bypass switch as well as an automatic bypass function ensure 100% availability of connected equipment by safely passing through AC power when the UPS requires maintenance. Three built-in communication ports (RS-232, contact closure and AS-400) work with included PowerAlert Software to simultaneously provide shutdown commands and reporting on multiple servers wit hout the need for costly accessories. An accessory slot accepts an optional internal SNMP card (model # SNMPWEBCARD) for remote shutdowns, reboots and more. A Battery Start Switch allows cold restart of UPS during a prolonged blackout to utilize its ba tteries for periodic system access or data retrieval. An Emergency Power Off button turns UPS output OFF and disables Bypass output. Built-in Emergency Power Off (EPO) interface supports remote emergency shutdown in large facilities. Front panel combin

Caractéristiques
  • 30,000 VA (30kVA) tower UPS with internal batteries
  • Saves valuable space and simplifies runtime scalability
  • 3-phase hardwire input and output (120/208 V AC ). Wide input voltage correction range (96 - 144V AC / 166 - 250V AC)
  • IGBT technology and zero ransfer time, on-line, double-conversion operation
  • 3 communication ports, SNMP card slot and EPO jack
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires