Select Country and Language Canada / French
Changer de pays
SU40K | TRIPP LITE

TRIPP LITE | SU40K | 40kVA 32000W UPS Smart Online Modular 3-Phase 120/208V Black

  • Réf. fabricant SU40K
  • PART #427461
Capacity VA/watts: 40,000/32,000
Run Time (Min.) Full/Half Load: 5.5/13
Description

Tripp Lite's SU40K (40kVA) SmartOnline Modular 3-Phase Intelligent, True On-Line UPS System provides 100% system availability with N+1 modular architecture and 1+1 parallel capability. In an N+1 configuration, the SU40K provides two self-contained, redundant 20kVA power modules that can be hot-swapped (with the load powered) if maintenance is required. Connect two SU40K models in parallel (1+1 configuration) to provide fail-safe redundancy (two 40kVA models supporting a 40kVA load) or to increase capacity (two 40kVA models supporting an 80kVA load). The SU40K provides mission-critical equipment with the highest level of power protection available. Large capacity 40,000VA/32,000W UPS continually converts incoming AC power into filtered DC power, and then resynthesizes it back into AC power with a pure sine wave. Perfectly regulated, continuous sine wave output with zero transfer time assures compatibility with all equipment types. The SU40K's high input power factor, advanced IGBT inverter technology and Digital Signal Processor (DSP) technology produce less than 3% input Total Harmonic Distortion (THDi). With low THDi, generators run cooler and last longer, allowing managers to save installation costs by installing a generator with a capacity equal to the equipment load (1:1 ratio). Extremely efficient operation (up to 96%) saves money by lowering electricity consumption. Hardwire input and output connections support a variety of permanent or PDU-style power connections. The SU40K features 120/208V AC, 3-phase, 4-wire (plus ground), wye input and output. It also features a wide input voltage correction range: 94-150/163-260V AC. Frequency is 50 or 60 Hz (auto-selectable). The SU40K combines internal power and battery components in a single small-footprint tower module. Typical half-load/full-load runtimes are 13 min./5.5 min. Battery runtime can be extended with optional stand-alone hardwired external battery modules (Models BP480V26B and BP480V40C with matching battery cabinets, available separately). Additional battery cabinets for extended runtime solutions also available; contact Tripp Lite for more information. A manual bypass breaker and an automatic bypass function ensure 100% availability of connected equipment by safely passing through AC power if the UPS requires maintenance. A built-in RS-232 communication port works with included PowerAlert Software to provide shutdown commands and reporting on a single server. An accessory slot accepts an optional internal SNMP card (Model SNMPWEBCA

Caractéristiques
  • 40,000 VA (40kVA) tower UPS with 2 hot-swappable power modules
  • N+1 redundant modular architecture helps assure 100% availability
  • 1+1 parallel capability allows for system redundancy or increased capacity
  • Low THDi saves installation costs by permitting1:1 generator sizing
  • 3-phase hardwire (120/208 V AC )input/output. Wide input voltage correction range (94-150V AC/163-260V AC)
  • On-line, double-conversion operation with zero transfer time; IGBT technology; extremely efficient operation (up to 96%)
  • Rutime is expandable via external battery cabinet options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires