Select Country and Language Canada / French
Changer de pays
SU5000RT3UHV | TRIPP LITE

TRIPP LITE | SU5000RT3UHV | 5000VA 3500W UPS Smart Online Rackmount 5kVA 208/240/120V 4U Black

  • Réf. fabricant SU5000RT3UHV
  • PART #304968
Capacity VA/watts: 5,000/3,500
Run Time (Min.) Full/Half Load: 8/20
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite 5kVA Smart Online RM UPS. 5000VA on-line, double-conversion UPS for server, network and telecommunications equipment. Maintains battery derived AC output during blackouts with active, full-time power conditioning. Fault-tolerant auto-bypass prevents unexpected service interruptions during overload or internal fault conditions. 3U power module and 2U battery pack install in 5 rack spaces. Full-time sine wave output within 2% of selectable 200/208/220/230/240V AC. Corrects brownouts to 156V and overvoltages to 276V. Frequency regulation locks output power to 50/60 Hz (+/-0.2%)/Expandable runtime with optional rackmount external battery packs. Double-conversion UPS converts raw input from AC to DC, then back to perfect sine wave AC output with enhanced protection from harmonic distortion, fast electrical impulses and other hard-to-solve power problems not addressed by other UPS types. Highly efficient operation in optional economy mode setting, saving BTU heat output and energy costs. Network-grade AC surge and noise suppression. Network management interfaces include 2 DB9 ports and SNMPWEBCARD slot. Supports simultaneous detailed monitoring of equipment load levels, self-test data and utility power conditions via all 3 network interfaces. Includes PowerAlert monitoring software and complete cabling. Emergency Power Off (EPO) interface. Front panel LEDs and LCD readout with scroll controls support visual monitoring of all major UPS functions. Audible alarm. Self test. 4-post rackmount accessories included; 2-9USTAND and 2POSTRMKITWM accessories available. L6-30P plug-in connection; built-in L6-30 & L6-20 outlets. Power Distribution Unit (PDU) options supported. Field-replaceable, hot-swappable external battery packs. Attractive all-black color scheme.

Caractéristiques
  • 5000VA / 5kVA / 3500 watt on-line double-conversion 5U rack/tower UPS
  • 200/208/220/230/240V 50/60 Hz output, high efficiency economy mode option
  • Hot-swappable battery modules
  • RS232 & EPO ports; support for SNMP/WEB card options
  • Front panel LEDs with detailed LCD monitoring and control screen
  • Expandable runtime with optional external battery packs
  • NEMA L6-30P input (3 wire); L6-30R & L6-20R outputs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires