Select Country and Language Canada / French
Changer de pays
SU5000XFMRT2U | TRIPP LITE

TRIPP LITE | SU5000XFMRT2U | 5kVA / 5kW Step-Down Transformer Converts 208V to 120V 2U Black

  • Réf. fabricant SU5000XFMRT2U
  • PART #305011
Capacity VA/watts: 10,000/7,000
Description

Tripp Lite's SU5000XFMRT2U step-down, isolation transformer converts 208V input from generator, utility or UPS high voltage source to 120V low voltage output. 208V 30A input plug with 10 foot AC cord connects to L6-30R socket. 12 NEMA 5-15/20R output receptacles accommodate 5-15P or 5-20P equipment plugs. Built-in L6-30R outlet supports high voltage output. Supports 2U rackmount installation with included brackets for 4 post enclosures. Supports 2 post rackmount installation with optional 2POSTRMKITWM. Supports upright tower installation with 2-9USTAND.

Caractéristiques
  • 5kVA / 5,000 watt step-down isolation transformer converts 208V to 120V
  • Simple plug-in installation with L6-30P input plug, 10 ft. cord
  • 12 NEMA 5-15/20R 120 V AC outlets accommodate 5-15P and 5-20P equipment plugs, L6-30R outlet accommodates one high voltage plug
  • Ideal means of converting UPS, utility, generator or other 208V input to 120 V AC
  • Supports 2U rackmount installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires