Select Country and Language Canada / French
Changer de pays
SU6000RT3UHV | TRIPP LITE

TRIPP LITE | SU6000RT3UHV | 6000VA 4200W UPS Smart Online Rackmount Hardwire 200V - 240V 6URM Black

  • Réf. fabricant SU6000RT3UHV
  • PART #309118
Capacity VA/watts: 6,000/4,200
Run Time (Min.) Full/Half Load: 8/20
Ship Wt. lb.: 228
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite Smart Online UPS systems offer high performance power protection ideal for critical server and network equipment in datacenters, computer rooms and network closets. Online, double-conversion Uninterruptible Power Supply (UPS) maintains perfectly regulated output power by continuously converting raw AC input to DC, then re-converting output back to AC. Fully regulated sine wave AC output with +/-2% voltage regulation powers network equipment continuously, even during severe brownouts and overvoltages, all without depleting UPS battery reserves. Maintains battery-derived AC output during power failures with zero transfer time. Extended runtime options available. Interactive LCD interface reports UPS operating mode, detailed UPS and site-power data, plus enables a variety of UPS setup and configuration options. Highly efficient operation in optional economy mode saves BTU heat output and energy costs. Network management interfaces support communications via RS-232, contact-closure and optional SNMPWEBCARD network interface. Built-in DB9 port offers both enhanced RS-232 data and basic contact closure monitoring ability. Includes PowerAlert monitoring software and complete cabling. Emergency Power Off (EPO) interface. LED display reports UPS operating mode, line power availability, battery mode operation, inverter operation, ECO mode status and output power availability. Audible alarm with push-button momentary alarm-cancel and silent-mode LCD configuration options. Programmable self-test. Fault-tolerant auto-bypass mode. Field-replaceable, hot-swappable internal batteries and external battery packs.

Caractéristiques
  • 6000VA / 6kVA / 4200W on-line double-conversion UPS
  • 200/208/220/230/240V 50/60 Hz output, Economy mode option
  • 6U Rack/Tower compatible; Hot-swappable battery modules
  • RS232 & EPO ports; support for SNMP/WEB card options
  • Front panel LEDs with detailed LCD monitoring and control screen
  • Ships with standard capacity BP240V7RT3U battery pack
  • Hardwire input (3 wire); Hardwire output
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires