Select Country and Language Canada / French
Changer de pays
SU6000XFMR2U | TRIPP LITE

TRIPP LITE | SU6000XFMR2U | Step-down/isolation transformer converts high voltage 208 or 240V input from generator, utility or UPS to low voltage 120V output

  • Réf. fabricant SU6000XFMR2U
  • PART #641309
Type: TRANSFORMERS
Description

Tripp Lite's SU6000XFMR2U step-down, isolation transformer converts 208 or 240V input from any generator, utility or UPS high voltage source to 120V low voltage output. 208 or 240V 30A input connection supported via hardware or included L6-30P input plug. 8 5-15/20R and 4 5-15R output receptacles accommodate 5-15P and 5-20P equipment plugs. Built-in L6-30R outlet supports one high voltage L6-30P plug. Supports 2U rackmount installation in 4 post racks with included brackets. Supports 2 post rackmount installation with optional 2POSTRMKITWM. Supports upright tower installation with 2-9USTAND.

Caractéristiques
  • Optional 2POSTRMKITHD enables 2 post relay-rack installation
Applications

Included mounting accessories support 2U installation in 4 post rack enclosures with a max depth requirement of only 27.25 inches

Spécifications
  • 12 built-in NEMA 5-15/20R output receptacles accept common 5-15P and 5-20P equipment plugs; built-in L6-30R outlet supports one high voltage L6-30P plug
Infos techniques et normes

Supports 50/60Hz operation for worldwide frequency compatibility

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires