Select Country and Language Canada / French
Changer de pays
SU750XL | TRIPP LITE

TRIPP LITE | SU750XL | 750VA 600W UPS Smart Online Tower Double Conversion 100V/110V/120V Black

  • Réf. fabricant SU750XL
  • PART #325346
Size: 750
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

The SU750XL on-line, double-conversion UPS protects critical server, networking or telecommunications equipment from blackouts, brownouts, voltage fluctuations and surges. Large-capacity 750VA/600W UPS continuously converts incoming AC to DC, then back to perfect sine wave AC output at 120V AC (+/-2%). Removes harmonic distortion, fast electrical impulses, frequency fluctuations and other hard-to-solve power problems not addressed by other UPS systems. True sine wave output and zero transfer time of fer guaranteed compatibility with all equipment types. Includes 6 UPS supported outlets; 2 single-outlet load banks can be independently controlled via a software interface to selectively reboot remote equipment or shed less critical loads to extend ba ttery runtime for the most critical equipment. Extended runtime available with optional BP24V15RT2U, BP24V28-2U, or BP24V70-3U external battery packs. Includes slot for internal SNMP/WEB card, plus DB9 enhanced serial monitoring port for unattended shu tdown, remote control and monitoring of UPS system and power data. Includes USB and DB9 serial ports. Built-in DB9 port offers both enhanced RS-232 enabled monitoring data, plus contact closure monitoring ability. HID-compliant USB interface enables in tegration with built-in power management and auto shutdown features of Windows and Mac OS X. Includes Tripp Lite's PowerAlert UPS power management software. Compatible with Tripp Lite's Watchdog service monitoring/rebooting software. Upright tower form factor; attractive all-black color scheme.

Caractéristiques
  • 750VA / .75kVA / 600 watt on-line double-conversion tower UPS
  • 100/110/120V +/-2% output at 50/60 Hz, high efficiency economy mode option
  • Expandable runtime, Hot-swappable battery modules
  • USB, RS232 & EPO ports; support for SNMP/WEB card options
  • Front panel status LEDs with detailed load and battery metering
  • 2 independently switchable output load banks
  • NEMA 5-15P input; 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires